Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCA12RGXL-LF-PP
Zoro # G607197087
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hood Yes
- Maximum Waist Size 42 in
- Included Hood Type Lift Front
- Minimum Chest Size 46 in
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCA12RGXL-LF-PP
- Zoro # G607197087
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Waist Size | 42 in |
Size | XL |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Maximum Chest Size | 48 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 4x28 (DWF18O1D-001-4x28)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-XL)
- CARHARTT 8-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 8.5M)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG4X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG4X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGS-PP)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40XL10 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, XL, Sz 10 (KIT4SC40XL10)
- Salisbury Arc Flash and Flame Resistant Clothing