Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCA12RGM-LF-PP
Zoro # G507481408
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size M
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Balaclava, Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
- Will Fit Over Boots Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCA12RGM-LF-PP
- Zoro # G507481408
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-LF-PP)
- SALISBURY Hot Switch Stick, Yellow (4215)
- Salisbury Electrical Protection Equipment