Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCA12RGL-WB-PP
Zoro # G507369904
original price:
$660.47
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Glove Protectors No
- Maximum Chest Size 44 in
- ANSI Class 1
- Hood/Face Shield Maximum Arc Flash Protection 12 cal/sq cm
- Includes Safety Glasses No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCA12RGL-WB-PP
- Zoro # G507369904
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Chest Size | 44 in |
Size | L |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Details
Includes Glove Protectors | No |
ANSI Class | 1 |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Safety Glasses | No |
Product Type | Arc Flash Protection Clothing Kit |
Headwear Included | Balaclava, Face Shield, Hard Hat |
Will Fit Over Boots | Yes |
Color | Gray/Red |
Arc Flash PPE Category | 2 |
Includes Carrying Bag | Yes |
Visor Visibility Type | True Color |
Includes Gloves | No |
Clothing Included | Coat |
Garment Material Trade Name | Ultrasoft |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes | Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag |
Includes Face Shield | Yes |
Item | Arc Flash Clothing Kit |
ATPV Rating | 12 cal/sq cm |
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- GVS-RPB RPB Safety 6 Person Radex Airline Filter (04-906)
- CMI Micro Pulley 1/2 in. Capacity & Moveable Cheek Plates Purple (15220)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650/UYK)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG3X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG4X-WB)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits