Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCA12RGL-LF-PP
Zoro # G707197086
product price: $818.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$818.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Product Type Arc Flash Protection Clothing Kit
- Includes Carrying Bag Yes
- Headwear Included Balaclava, Face Shield, Hard Hat, Lift-Front Hood
- Visor Visibility Type True Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCA12RGL-LF-PP
- Zoro # G707197086
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Size | L |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cooling Bandana, Cowboy Blue, Universal (33TZ04)
- ACCUFORM V-Shape Projection Sign, 18"X7-1/2", PSP803 (PSP803)
- AIGNEP USA Pin Rack Nipple, 1-1/2 In (5358-1521)
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- SALISBURY Arc Flash Clothing Kits (SK8RG3X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGS-WB)
- SALISBURY Arc Flash Clothing Kits (SK8RG2X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGL-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-5X)
- Salisbury Workwear and Protective Clothing