Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCA12RG4X-WB-PP
Zoro # G907967458
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size 4X
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
- Maximum Chest Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCA12RG4X-WB-PP
- Zoro # G907967458
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | 4X |
Maximum Chest Size | 60 in |
Minimum Waist Size | 52 in |
Minimum Chest Size | 58 in |
Maximum Waist Size | 54 in |
Details
Item | Arc Flash Clothing Kit |
Color | Gray/Red |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes | Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag |
Includes Safety Glasses | No |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Glove Protectors | No |
ATPV Rating | 12 cal/sq cm |
Clothing Included | Coat |
Includes Face Shield | Yes |
Will Fit Over Boots | Yes |
Visor Visibility Type | True Color |
ANSI Class | 1 |
Arc Flash PPE Category | 2 |
Includes Carrying Bag | Yes |
Headwear Included | Balaclava, Face Shield, Hard Hat |
Includes Gloves | No |
Garment Material Trade Name | Ultrasoft |
Description
Arc Flash Clothing Kit, Gray/Red, Size 4X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (M21-7-423)
- PORTWEST Indirect Vent Goggles EN166 (PW21)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RD_10X7 (U1-1045-RD_10X7)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - 2X-Large (12 Pairs) (48-22-8904B)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-PP)
- SALISBURY Arc Blanket, 40kA, 4 x 8 Ft., Gray/Khaki (ARC48-40PS)
- SALISBURY External Rod Clampstick (4009)
- SALISBURY Connector End Line Hose, 6 Ft. (OR150-6C)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-LF-PP)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (900E)
- Salisbury Electrical Protection Equipment