Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCA12RG3X-WB-PP
Zoro # G607369910
original price:
$713.52
2% off
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Glove Protectors No
- Visor Visibility Type True Color
- Minimum Waist Size 48 in
- Product Type Arc Flash Protection Clothing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCA12RG3X-WB-PP
- Zoro # G607369910
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3X |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Details
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes Glove Protectors | No |
Visor Visibility Type | True Color |
Product Type | Arc Flash Protection Clothing Kit |
Item | Arc Flash Clothing Kit |
Includes | Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Headwear Included | Balaclava, Face Shield, Hard Hat |
Includes Safety Glasses | No |
Arc Flash PPE Category | 2 |
Will Fit Over Boots | Yes |
Garment Material Trade Name | Ultrasoft |
Color | Gray/Red |
Includes Gloves | No |
ANSI Class | 1 |
Includes Face Shield | Yes |
ATPV Rating | 12 cal/sq cm |
Clothing Included | Coat |
Includes Carrying Bag | Yes |
Description
Arc Flash Clothing Kit, Gray/Red, Size 3X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Deerskin, XL, Gold, PR (4TJV6)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILPG7C/10)
- JAMCO Flammable Safety Cabinet, 28 gal., Yellow (FM28YP)
- DANNER Chelsea Boot, EE, 12, Brown, PR (15484-12EE)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGM-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGXL-WB)
- Salisbury Workwear and Protective Clothing