Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SK12RGXL-LF-PP
Zoro # G207967455
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size XL
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
- Minimum Chest Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK12RGXL-LF-PP
- Zoro # G207967455
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | XL |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Brs, PK10 (5KR83)
- FORNEY Face Shield Green Univ8X15-1/2 (58603)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (1UBP5)
- CONDOR Safety Glasses, Agitator Series, Anti-Scratch, Wraparound, Black Half-Frame, Clear Lens (23Y617)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (900E)
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- SALISBURY Four Way Grounding Set (24308)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGM-PP)
- SALISBURY Blanket Canister, 1-4 36In Blankets (P4)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 3ft. (M30-1Y)
- SALISBURY Four Way Grounding Set (24307)
- Salisbury Electrical Protection Equipment