Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SK12RGM-LF-PP
Zoro # G607369897
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Garment Material Trade Name Ultrasoft
- Will Fit Over Boots Yes
- Product Type Arc Flash Protection Clothing Kit
- Minimum Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK12RGM-LF-PP
- Zoro # G607369897
- UPC # 848650006160
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Minimum Waist Size | 32 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Size | M |
Maximum Waist Size | 34 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (121514)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, Buckle White Cap, PR (300)
- OBERON TCG40™ Series Ultralight Arc Flash Hood Replacement Windows (TCG40AFH)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ9)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG3X-WB)
- SALISBURY Arc Flash Clothing Kits (SK8RG2X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGS-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG4X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- Salisbury Arc Flash and Flame Resistant Clothing