Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SK12RGL-PP
Zoro # G407481416
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray/Red
- Size L
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK12RGL-PP
- Zoro # G407481416
- UPC # 848650006092
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | L |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIO Insulin Cooling Small Wallet-liner- Black (1130SmSleeve)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Medium (JKV8823LBSS)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- BRADY Floor Marking Tape, White, 2"W, 100ft (177021)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RG4X-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- SALISBURY Connector End Line Hose, 6 Ft. (OR150-6C)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-LF-PP)
- SALISBURY Arc Blanket, 40kA, 4 x 8 Ft., Gray/Khaki (ARC48-40PS)
- CEMENTEX 8' 6 Folding Shotgun Stick (CPCS-13413)
- Salisbury Electrical Protection Equipment