Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SK12RG3X-PP
Zoro # G707481406
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size 3X
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK12RG3X-PP
- Zoro # G707481406
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | 3X |
Minimum Waist Size | 48 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Maximum Waist Size | 50 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size 3X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Non-Potable Water, Landscape (OS-NS-A-710-L-19556)
- FLORSHEIM Oxford Shoe, EEE, 7 1/2, Brown, PR (FS2006)
- SALISBURY Dielectric Overboot, Size 14, PR (21406WT 14)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- SALISBURY Blanket Canister, 1-3 36In Blankets (P3)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-LF-PP)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 6ft. (M30-2Y)
- SALISBURY Magnetic Blanket Button (MB6)
- SALISBURY Static Discharge Stick (20817)
- SALISBURY Blanket Canister, 1-2 36In Blankets (P2)
- Salisbury Electrical Protection Equipment