Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, 100 cal/sq cm
Mfr # SK100PRGL-PP
Zoro # G007481410
product price: $2,686.99
/ea
Free Shipping & Returns
$2,686.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size L
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag
- Includes Carrying Bag Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK100PRGL-PP
- Zoro # G007481410
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | L |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Details
Item | Arc Flash Clothing Kit |
Color | Gray/Red |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes | Bib Overalls, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 4 |
Will Fit Over Boots | Yes |
Includes Face Shield | Yes |
Includes Glove Protectors | No |
Includes Gloves | No |
Visor Visibility Type | True Color |
Clothing Included | Coat and Overalls |
Hood/Face Shield Maximum Arc Flash Protection | 100 cal/sq cm |
Headwear Included | Face Shield, Hard Hat, Standard Hood |
ATPV Rating | 100 cal/sq cm |
Includes Safety Glasses | No |
Included Hood Type | Standard Hood |
Includes Hood | Yes |
ANSI Class | 1 |
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACKY TRAXX 24″ x 45″ White Sticky Mat, 30 Sheets/Mat 4PK (TT-2445-34W)
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Green, 18-2" (20-1608-002-614)
- CONDOR Disposable Lab Coat, XL, Red, PK30 (32KF80)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107381729)
- SALISBURY Rescue Hook, 6 ft, Yellow, Fiberglass with Aluminum Bronze Alloy Head (24401)
- SALISBURY Four Way Grounding Set (24308)
- SALISBURY Static Discharge Stick (20817)
- SALISBURY Magnetic Blanket Button (MB6)
- SALISBURY Switchboard Mat, Black, 2ft. x 6ft. (M24-2Y)
- SALISBURY Insulating Roll Blanket, Clear, Class 1 (RLBPVC1)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-LF-PP)
- Salisbury Arc Flash Protection