Shop All Suitcases & Luggage Bags
Salisbury
Arc Flash Clothing Bag, 24"L x 15"H x12"D
Mfr # SK BAGR
Zoro # G007205054
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Arc Flash Clothing Bag
- Size Universal
- For Use With Arc Flash Clothing
- Color Red
- Features 24 in L x 15 in H x 12 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK BAGR
- Zoro # G007205054
- Country of Origin United States
- Category Suitcases & Luggage Bags
Dimensions
Size | Universal |
Details
Accessory Type | Arc Flash Clothing Bag |
For Use With | Arc Flash Clothing |
Color | Red |
Features | 24 in L x 15 in H x 12 in D |
Item | Arc Flash Clothing Bag |
Visor Visibility Type | True Color |
Includes Safety Glasses | No |
Includes Gloves | No |
ANSI Class | 1 |
Includes Glove Protectors | No |
Description
Color Red, Features 24 in L x 15 in H x 12 in D, For Use With Arc Flash Clothing, Arc Flash Clothing Bag, Accessory Type Arc Flash Clothing Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Heavyweight Tagboard, 18 x 12, White, PK100 (5214)
- ARROW FASTENER Staple 1/4" T50 Stnls (504SS1)
- AMPAD Flip Charts, 27 x 34, White, 50 Sheets, PK2 (24-034R)
- VINTIQUEWISE Set of 2 Luxury Marble White and Gold Hand Luggage Suitcase for Traveling (QI004372.2)
- WERNER LADDER - FALL PROTECTION Werner Small Duffel Bag, 12in x 8in, Black (K120000)
- EN ROUTE TRAVELWARE En Route Travelware 143 70 in. International Flag Luggage Belt with Combo Lock - Yellow (143)
- ROCKLAND 2 PC LUGGAGE SET - BROWN (F102-BROWN)
- EVEREST TRADING Everest 1008XLD-BK 36 in. Basic Duffel Gear Bag (1008XLD-BK)
- FOX LUGGAGE Rockland 4Pc Impact Spinner Luggage Set (F155-Olive)
- EVEREST TRADING Everest 020-RD 20 in. 600 Denier Polyester Duffel Gear Bag (020-RD)
- Salisbury Suitcases & Luggage Bags