Shop All Flame Resistant Hoods
Salisbury
Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size
Mfr # AFHOOD10
Zoro # G1142093
Not eligible for select promotions
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color White
- Covers Head, Ears, and Neck
- Standards NFPA 70E
- Material 20% Nomex(R)/80% Lenzing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # AFHOOD10
- Zoro # G1142093
- UPC # 848650022108
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flame Resistant Balaclava |
Color | White |
Covers | Head, Ears, and Neck |
Standards | NFPA 70E |
Material | 20% Nomex(R)/80% Lenzing |
ATPV Rating | 10 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Style | Over the Head |
Areas Exposed | Eyes |
Arc Flash PPE Category | 2 |
Garment Type | Balaclava |
Fabric Weight | 8 oz |
Areas Covered | Ears, Head, Neck |
Features | Made From Two Layers of Rib Knit Material and Has an Elastic Face Opening that Maintains its Shape and Size |
Fabric Wt | Mediumweight |
Insulated for Cold Conditions | No |
Material (Weight) | Nomex(R)/Lenzing(TM) FR ( 8 oz ) |
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Ears, Head, Neck, Areas Exposed Eyes, Color White, Fabric Weight 8 oz, Features Made From Two Layers of Rib Knit Material and Has an Elastic Face Opening that Maintains its Shape and Size, Garment Type Balaclava, Insulated for Cold Conditions No, Flame Resistant Balaclava, Material Trade Name Nomex(R)/Lenzing(TM) FR, Size Universal, Standards NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL AlphaTec 58-735 Nitrile Gloves Medium 14" L (GLV1213-M)
- LYLE This area is Under Notice, Decal, 5"x3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU5-0054-ND_5X3.5)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 090)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- SALISBURY Flame Resistant Balaclava, Beige (AFHOOD20)
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- SALISBURY Flame Resistant Balaclava, Over The Hea (AFHOOD12)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- INNOTEX Fire Hood, Gray/Blue, M/L, 21" L (INNOTEX GRAY 25)
- ARIAT FR Polartec Beanie, Gray (10027909)
- Salisbury Arc Flash and Flame Resistant Clothing