Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Coverall Kit w/AS1200HAT, 8 Cal, L
Mfr # SKCA8L-1200
Zoro # G4994561
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy Blue
- Size L
- ATPV Rating 8.0 cal/cm2
- Material 88% Cotton, 12% Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCA8L-1200
- Zoro # G4994561
- UPC # 848650025758
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Fits Waist Size | 36 to 38" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy Blue |
Item | Arc Flash Protection Clothing Kit |
ATPV Rating | 8.0 cal/cm2 |
Material | 88% Cotton, 12% Nylon |
Inseam | 30 in |
Includes | Coverall, 12 cal/cm2 Face Shield, Safety Glasses, ATPV Rated AFHOOD, Storage Bag |
Standards | ASTM F1506 and NFPA 70E |
Hazard Risk Category (HRC) | 2 |
Description
Arc Flash Protection Clothing Kit, Navy Blue, Size L, Fits Chest Size 42 In. to 44 In., Fits Waist Size 36 to 38 In., Inseam 30 in, Material 88 Percent Cotton, 12 Percent Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E, Includes Coverall, 12 cal/cm2 Face Shield, Safety Glasses, ATPV Rated AFHOOD, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Coated Gloves, Nylon, XL, 60WF90, PR (60WF82)
- PIP Glove Liners, White, Cotton, Ladies, PK12 (97-501I)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, 2X (DCHV089D1-2X)
- BRADY Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (M21-500-595-OR)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGS-WB)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGS-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG3X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-PP)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- Salisbury Arc Flash and Flame Resistant Clothing