Shop All Electrical Protection Equipment
Salisbury
Arc Blanket, 40kA, 4 x 8 Ft., Gray/Khaki
Mfr # ARC48-40PS
Zoro # G2395845
product price: $4,088.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Khaki
- Standards ASTM F2676
- Includes Storage Bag and Tie Straps
- Width 8 ft
- kA Rating 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ARC48-40PS
- Zoro # G2395845
- UPC # 848650022368
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Width | 8 ft |
Length | 4 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Protection Blanket |
Color | Gray/Khaki |
Standards | ASTM F2676 |
Includes | Storage Bag and Tie Straps |
kA Rating | 40 |
AC Max. Use Voltage | 40kA |
Description
Arc Protection Blanket, Length 4 ft, Width 8 ft, 40 kA Rating, Gray/Khaki, Includes Storage Bag and Tie Straps, Standards ASTM F2676
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Childrens Emergency Poncho, Green (104G)
- DEWALT Safety Glasses, Wraparound I/O Lens, 12PK (DPG94-9D)
- ATLAS ATLAS GRIP GLOVE LARGE (310GL-09.RT)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-780XL)
- SALISBURY Magnetic Blanket Button (MB6)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG3X-PP)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- SALISBURY Universal Switch Stick, 1-1/4"x6 ft., Gold (4214)
- Salisbury Electrical Protection Equipment