Shop All Electrical Protection Equipment
Salisbury
Arc Blanket, 40kA, 4 x 5 Ft., Gray/Khaki
Mfr # ARC45-40PS
Zoro # G0488327
product price: $2,417.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Khaki
- Standards ASTM F2676
- Includes Storage Bag and Tie Straps
- Length 4 ft
- kA Rating 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ARC45-40PS
- Zoro # G0488327
- UPC # 848650022276
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Length | 4 ft |
Width | 5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Protection Blanket |
Color | Gray/Khaki |
Standards | ASTM F2676 |
Includes | Storage Bag and Tie Straps |
kA Rating | 40 |
AC Max. Use Voltage | 40kA |
Description
Arc Protection Blanket, Length 4 ft, Width 5 ft, 40 kA Rating, Gray/Khaki, Includes Storage Bag and Tie Straps, Standards ASTM F2676
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 10 (27251)
- CAROLINA SHOE Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (CA4582)
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Medium PR (010BK-M)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10.5W)
- SALISBURY Rescue Hook, 6 ft, Yellow, Fiberglass with Aluminum Bronze Alloy Head (24401)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- SALISBURY Insulating Roll Blanket, Yellow, Class 0 (RLB0)
- SALISBURY Hot Switch Stick, Yellow (4215)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- SALISBURY Four Way Grounding Set (24307)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-LF-PP)
- Salisbury Electrical Protection Equipment