Shop All Electrical Protection Equipment
Salisbury
Arc Blanket, 15kA, 4 x 8 Ft., Blue
Mfr # ARC48-15PS
Zoro # G2127736
product price: $2,282.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Standards ASTM F2676
- Includes Storage Bag and Tie Straps
- Length 4 ft
- Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ARC48-15PS
- Zoro # G2127736
- UPC # 848650022337
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Length | 4 ft |
Width | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Protection Blanket |
Color | Navy Blue |
Standards | ASTM F2676 |
Includes | Storage Bag and Tie Straps |
kA Rating | 15 |
AC Max. Use Voltage | 15kA |
Description
Arc Protection Blanket, Length 4 ft, Width 8 ft, 15 kA Rating, Navy Blue, Includes Storage Bag and Tie Straps, Standards ASTM F2676
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (34L259)
- HY-KO No Trespass Sign, 10"x14", PK12, 848 (848)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21307)
- HARLEY-DAVIDSON Size 9.5 Men's Toe Boot, Bill, Steel, 9.5 (D95328)
- SALISBURY Hot Switch Stick, Yellow (4215)
- SALISBURY Insulating Blanket, Yellow, 18 In x 3 Ft (1836YLV)
- SALISBURY Blanket Canister, 1-3 36In Blankets (P3)
- SALISBURY Insulating Roll Blanket, Clear, Class 1 (RLBPVC1)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 9ft. (M30-3Y)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG5X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-PP)
- Salisbury Electrical Protection Equipment