Shop All Socket Sets
Salisbury
3/8 in Drive SAE, 16 pcs
Mfr # S104
Zoro # G110927430
product price: $1,770.99
/ea
Free Shipping & Returns
$1,770.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulated Yes
- Includes (16) Sockets
- Socket Size Range 1/4 in to 1 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # S104
- Zoro # G110927430
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 1/4 in to 1 in |
Drive Size | 3/8 in |
Standard Socket Style/Size | 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size | 3/8 in |
Deep Socket Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Socket Set |
Insulated | Yes |
Includes | (16) Sockets |
Number of Pieces | 16 |
Finish | Chrome |
Measurement Type | SAE |
Container Type | Plastic Organizer |
Number of Deep Sockets | 13 |
Includes Drive Tools | Yes |
Includes Deep Sockets | Yes |
Description
Insulated Socket Set, Standard Socket Style/Size 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style 12-Point, Drive Size 3/8 in, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.70mm (47867)
- GREY PNEUMATIC SKT 3/4" DRIVE X 14MM HEX DRIVER IM (GP3914M)
- UNIVERSAL TOOL 1/2"-12" Belt Sander (UT8718)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- KO-KEN Socket set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4300A/10)
- CAL-VAN TOOLS InLine Dowel Pin Puller Set, SAE (95200)
- KD TOOLS 3/8" Drive Metric, 12 pcs (84911N)
- TENG TOOLS M1213TX - 9 Piece 1/2" Drive TX Bit Socket Set Clip Ra (M1213TX)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 17 Pieces 3/8 in to 1 1/8 in , Chrome (4PL90)
- CTA MANUFACTURING 3/8" Drive Metric, 2 pcs (1030)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN26)
- Salisbury Sockets & Ratchets