Shop All Socket Extensions
Salisbury
3/8" drive extension 6
Mfr # S2045161
Zoro # G810854357
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Insulated Yes
- Input Drive Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # S2045161
- Zoro # G810854357
- Country of Origin United States
- Category Socket Extensions
Dimensions
Overall Length | 6 in |
Input Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Socket |
Insulated | Yes |
Description
Insulated Socket, Input Drive Size 3/8 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4' Grease Gun Hose W/Fitting (ML14-37-0113)
- LISLE No. 2 Phillips Bit, 30180 (30180)
- RIDGID Pins and Clip Set, PK5 (34790)
- KLEIN TOOLS 8-in-1 Insulated Interchangeable Screwdriver Set (32288)
- PRIME-LINE Prime Line Products U9888 Dr Lk Flip Action White U 9888 (7617814)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- GREY PNEUMATIC Extension 3/4" Dr, 7" L, 1 Pieces (3007EL)
- GREY PNEUMATIC 1"DR 13" EXT. W/LOCKING PIN HOLE (4013EL)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 24 in L, 1 Pieces, Chrome (45164)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Hi-Lok extension L.102 mm d.13 mm (11240012)
- PROTO EXTENSION 1" DR 17 (PO5863)
- Salisbury Socket Extensions