Shop All Overboots and Overshoes
Salisbury
17"WIDE THROAT OVERBOOT SZ 9 15KV
Mfr # 21455WT 09-ES
Zoro # G811208920
product price: $164.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 21455WT 09-ES
- Zoro # G811208920
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 9 |
Fits Shoe Size | 9 to 11 |
Boot Height | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Completely Non Metallic | Yes |
Upper Material | Rubber |
Standards | ASTM F1116, ASTM F1117 |
Footwear Sole Pattern | Non-Skid Bar Tread |
Features | Hand-Layered Construction, Deep Heel and Arch Designed for Climbing Ladders, Wide Opening |
Insulated | No |
Item | Overboot |
Footwear Closure | Buckle |
Shoe Style | Knee with Cut-Off Bands |
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 9 to 11, Boot Height 16 in, Size 9, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL GREEN VP UTILITY JUG (3562-CA)
- IDESCO SAFETY Danger Logo Only Safety Tag, PK10 (KAT230AC)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size XL (60-1-1810-XL)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- DUNLOP 12 Latex Hazmat Booties, L (97591-L)
- TALON TRAX 13 Men's Steel (4T285)
- TINGLEY Workbrutes G2 45851 17" Waterproof Pvc Overshoe, Black/Red, Lg (9.5-11) (45851.LG)
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 16 (SB-16)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 8, PR (18822)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- Salisbury Foot Protection