Shop All Overboots and Overshoes
Salisbury
17"WIDE THROAT OVERBOOT SZ 8
Mfr # 21455WT 08-ES
Zoro # G112221345
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Footwear Closure Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 21455WT 08-ES
- Zoro # G112221345
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Fits Shoe Size | 8 to 10 |
Boot Height | 16 in |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Footwear Closure | Buckle |
Upper Material | Rubber |
Footwear Sole Pattern | Non-Skid Bar Tread |
Shoe Style | Knee with Cut-Off Bands |
Item | Overboot |
Insulated | No |
Completely Non Metallic | Yes |
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 8 to 10, Boot Height 16 in, Size 8, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-33-008)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-595-WT)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- SHOES FOR CREWS Overshoes, Unisex, Steel, PR (53)
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- DUNLOP Overboots, Mens, L, Button Tab, Yllw, PVC, PR (8802000)
- MUCK BOOT CO Muck Boot Co. Apex Lace Ups (AXML-101)
- HEXARMOR Hands Free Boot Cover, Blue, Size D, PR (32001-D)
- Salisbury Overboots and Overshoes