Shop All Overboots and Overshoes
Salisbury
17"WIDE THROAT OVERBOOT SZ 7
Mfr # 21455WT 07-ES
Zoro # G812221331
product price: $164.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Upper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 21455WT 07-ES
- Zoro # G812221331
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 7 |
Boot Height | 16 in |
Fits Shoe Size | 7 to 9 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Upper Material | Rubber |
Shoe Style | Knee with Cut-Off Bands |
Completely Non Metallic | Yes |
Insulated | No |
Item | Overboot |
Footwear Sole Pattern | Non-Skid Bar Tread |
Footwear Closure | Buckle |
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 7 to 9, Boot Height 16 in, Size 7, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Cowhide, High Visibility Lime, L, PR (2RA29)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSSC)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (60035GL)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, 100 PK (BD-1005-NPF-XXL)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- ERGOMATES Antifatigue Soles, Mens Size 5 to 7, Pr (G88903B)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XS, Color: Black, Red (45851)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUL)
- RANGER BY HONEYWELL Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR (T469/14)
- Salisbury Overboots and Overshoes