Shop All Overboots and Overshoes
Salisbury
17"WIDE THROAT OVERBOOT SZ 17 15KV
Mfr # 21455WT 17-ES
Zoro # G012167545
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 17
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 21455WT 17-ES
- Zoro # G012167545
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 17 |
Fits Shoe Size | 17 to 19 |
Boot Height | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Features | Hand-Layered Construction, Deep Heel and Arch Designed for Climbing Ladders, Wide Opening |
Insulated | No |
Upper Material | Rubber |
Shoe Style | Knee with Cut-Off Bands |
Item | Overboot |
Completely Non Metallic | Yes |
Standards | ASTM F1116, ASTM F1117 |
Footwear Sole Pattern | Non-Skid Bar Tread |
Footwear Closure | Buckle |
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 17 to 19, Boot Height 16 in, Size 17, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-B115)
- A-MED Eye Wash Bottle, 4 oz. (5020-0292)
- VIVE HEALTH Arm Sling (SUP1050)
- MSA SAFETY Hard Hat Suspension, Topgard, 4pt.1-Touch (10061127)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- ZORO SELECT Overboots, Mens, Size 13, Yellow, PR (151013)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- TINGLEY RUBBER Tingley 1900 Weather Fashions Moccasin Rubber Overshoes, Black, Large (1900.LG)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- Salisbury Overboots and Overshoes