Shop All Overboots and Overshoes
Salisbury
17"WIDE THROAT OVERBOOT SZ 15 15KV
Mfr # 21455WT 15-ES
Zoro # G012167552
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 15
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 21455WT 15-ES
- Zoro # G012167552
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 15 |
Fits Shoe Size | 15 to 17 |
Boot Height | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Completely Non Metallic | Yes |
Footwear Closure | Buckle |
Item | Overboot |
Insulated | No |
Features | Hand-Layered Construction, Deep Heel and Arch Designed for Climbing Ladders, Wide Opening |
Standards | ASTM F1116, ASTM F1117 |
Shoe Style | Knee with Cut-Off Bands |
Footwear Sole Pattern | Non-Skid Bar Tread |
Upper Material | Rubber |
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 15 to 17, Boot Height 16 in, Size 15, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 12" Number Set, PMC12-T (PMC12-T)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN22)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-13874)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- IMPACTO Toes2go Composite Toe Cap Overshoes, S, PR (T2GCOMPS)
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- TINGLEY Overboots, Mens, XL, Button, Black, Rubber, PR (1400)
- TREDS OVERBOOTS Overboots, XL, Pull On, 12in H, Blk, PR (14853)
- LACROSSE Industrial Overshoe, Men, Size 14, 5in.H, PR (267090)
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- Salisbury Overboots and Overshoes