Shop All Overboots and Overshoes
Salisbury
17"WIDE THROAT OVERBOOT SZ 14 15KV
Mfr # 21455WT 14-ES
Zoro # G312167474
product price: $164.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Footwear Sole Pattern Non-Skid Bar Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 21455WT 14-ES
- Zoro # G312167474
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 14 |
Fits Shoe Size | 14 to 16 |
Boot Height | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Footwear Sole Pattern | Non-Skid Bar Tread |
Completely Non Metallic | Yes |
Standards | ASTM F1116, ASTM F1117 |
Shoe Style | Knee with Cut-Off Bands |
Upper Material | Rubber |
Insulated | No |
Features | Hand-Layered Construction, Deep Heel and Arch Designed for Climbing Ladders, Wide Opening |
Footwear Closure | Buckle |
Item | Overboot |
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 14 to 16, Boot Height 16 in, Size 14, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Extinguisher Do Not Block Sign - Bilingual (M723P)
- PETZL Sewn Webbing Sling, 47 1/4 in, Green (C40A 120)
- MUCK BOOT CO Boots, Size 12, 12" Height, Black, Plain, PR (CHM-000A/12)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (19760)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TALON TRAX Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR (4T277)
- TALON TRAX 12 Men's Steel (4T284)
- DUNLOP Knee Boots, Size 12, 17" H, Yellow, Plain, PR (8805000)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Protective Cover, Black/Green, Men's 13-16, 1 Pair (T2GUL)
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- Salisbury Foot Protection