Shop All Overboots and Overshoes
Salisbury
17"WIDE THROAT OVERBOOT SZ 13 15KV
Mfr # 21455WT 13-ES
Zoro # G312167498
product price: $164.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Upper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 21455WT 13-ES
- Zoro # G312167498
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Boot Height | 16 in |
Fits Shoe Size | 13 to 15 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Upper Material | Rubber |
Item | Overboot |
Insulated | No |
Footwear Sole Pattern | Non-Skid Bar Tread |
Footwear Closure | Buckle |
Shoe Style | Knee with Cut-Off Bands |
Features | Hand-Layered Construction, Deep Heel and Arch Designed for Climbing Ladders, Wide Opening |
Completely Non Metallic | Yes |
Standards | ASTM F1116, ASTM F1117 |
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 13 to 15, Boot Height 16 in, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overshoes, Men, 2XL, Pull On, Black, Rubber, PR (1300)
- SAFETYSHIRTZ Basic High Visibility Tee, Orange, XL (01010101XL)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1052Q/XL)
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- GASTON MILLE Overshoes, Black, M, Unisex (MLPC-M)
- TINGLEY RUBBER Xl 10" Rubber Work Boot (1400XL)
- GASTON MILLE Overshoes, Black, L, Unisex (MLPC-L)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Yellow, PVC, PR (35113)
- HEXARMOR Hands Free Boot Cover, Blue, Size F, PR (32001-F)
- TREDS OVERBOOTS Overboots, 2XL, Pull On, 12in H, Blk, PR (14854)
- Salisbury Overboots and Overshoes