Shop All Overboots and Overshoes
Salisbury
17"WIDE THROAT OVERBOOT SZ 12 15KV
Mfr # 21455WT 12-ES
Zoro # G212167505
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Footwear Sole Pattern Non-Skid Bar Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 21455WT 12-ES
- Zoro # G212167505
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Boot Height | 16 in |
Fits Shoe Size | 12 to 14 |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Item | Overboot |
Footwear Sole Pattern | Non-Skid Bar Tread |
Shoe Style | Knee with Cut-Off Bands |
Features | Hand-Layered Construction, Deep Heel and Arch Designed for Climbing Ladders, Wide Opening |
Completely Non Metallic | Yes |
Insulated | No |
Standards | ASTM F1116, ASTM F1117 |
Footwear Closure | Buckle |
Upper Material | Rubber |
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 12 to 14, Boot Height 16 in, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 8 (97-631)
- FIRE-DEX Fire Helmet, Traditional, Black (1910GF954)
- PIP Canvas Single Palm Glove, 10 Oz, PK12 (90-910I)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-L)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- SHOES FOR CREWS Overshoes, Unisex, 2XS, Plain, PR (50)
- RANGER BY HONEYWELL Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR (T469/12)
- RANGER BY HONEYWELL Overshoes, Mens, 9, 2-Buckle, Blk, Rubber, PR (T469/09)
- DUNLOP 17inH Black PVC Overboots XS (86030XS33)
- DUNLOP Overboots, Men, XL, Button Tab, Yllw, PVC, PR (8802000)
- Salisbury Overboots and Overshoes