Shop All Overboots and Overshoes
Salisbury
17"WIDE THROAT OVERBOOT SZ 11 15KV
Mfr # 21455WT 11-ES
Zoro # G611208885
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Boot Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 21455WT 11-ES
- Zoro # G611208885
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Boot Height | 16 in |
Fits Shoe Size | 11 to 13 |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Upper Material | Rubber |
Item | Overboot |
Insulated | No |
Footwear Sole Pattern | Non-Skid Bar Tread |
Standards | ASTM F1116, ASTM F1117 |
Features | Hand-Layered Construction, Deep Heel and Arch Designed for Climbing Ladders, Wide Opening |
Completely Non Metallic | Yes |
Shoe Style | Knee with Cut-Off Bands |
Footwear Closure | Buckle |
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 11 to 13, Boot Height 16 in, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Deerskin Palm, M, PR (4TJV2)
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm, L (1015LL)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- LYLE Reflective Chlorine Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0352-RA_10X7)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- ONGUARD Overboots, Men, XL, Button Tab, Blk, PVC, PR (8603000)
- TINGLEY RUBBER Tingley 1900 Weather Fashions Moccasin Rubber Overshoes, Black, Large (1900.LG)
- ONGUARD Overboots, Mens, XS, Button, Blk, PVC, PR (8603000)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant 2X (45821)
- Salisbury Foot Protection