Shop All Rubber Boots
Salisbury
15" ELECTRIGRIP THERMAL BOOT SZ 10
Mfr # 52001 10-ES
Zoro # G711208747
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Footwear Width 3.7in
- Toe Type Composite
- Insulated Yes
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 52001 10-ES
- Zoro # G711208747
- UPC # 848650005781
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | 3.7in |
Boot Height | 15 in |
Description
Rubber Boot, Shoe Style Foot, Toe Type Composite, Footwear Sole Pattern Non-Slip Omni Directional Hexagons, Insulated Yes, Size 10, Footwear Width 3.7in, Unisex, Boot Height 15 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38PL-KD)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 0.94" x 26.2 ft, Black on White, PK2, 2PK (TZE2512PK)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2207)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XXL Sz (KCI2PU-06-XXL)
- SALISBURY Dielectric Overshoe, 18 in, SZ 12 (21402 12-ES)
- SALISBURY Dielectric Overboot, Red/Black, SZ 11 (21406WT 11-ES)
- SALISBURY Dielectric Overboot, Red/Black, SZ 12 (51509 12-ES)
- SALISBURY Dielectric Overboot, Red/Black, SZ 15 (21406 15)
- BOSS BOOT 17"" RUBBR YEL SZ10 (2KP448110)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 9 (XAN3P/1053AZ517-09)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (24009043)
- Salisbury Rubber Boots