Shop All Insoles
Salisbury
15" ELECTRIGRIP BOOT INSOLE SZ 11
Mfr # 51900 11-ES
Zoro # G111208170
product price: $7.25
/pr
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Unisex
- Material EVA
- Width 94 mm
- Features Arch Support, Cold-Resistant, Heat-Resistant, Shock Absorbing Heel Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 |
Width | 94 mm |
Arch Height | 15mm |
Length | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insole |
Gender | Unisex |
Material | EVA |
Features | Arch Support, Cold-Resistant, Heat-Resistant, Shock Absorbing Heel Pad |
Prevents | Fatigue |
Thickness | 5 mm |
Toe Shape | Round |
Color | Black |
Description
Insole, Unisex, Size 11, Length 15 in, Width 94 mm, Thickness 5 mm, EVA, Black, 15mm Arch Height, Round Toe Shape, Prevents Fatigue, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime (62989)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (3 X 1000' 4-M)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 9 (51900 09-ES)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 10 (51900 10-ES)
- DURANGO Men's Square Toe Xtreme Comfort Footbed, BLUE, M, Size S (DDB0179)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-B)
- IMPACTO AntiFatigue Flat Insole, Mn5-7, Wmn7-9, PR (4782)
- MEGACOMFORT Insole, M 6 to 7/W 8 to 9, Yllw/Gr/Blk, PR (MT)
- MEGACOMFORT Resistant Insole, Unisex, 11" L, PR (PAMPR-M89/W1011)
- Salisbury Foot Protection