Shop All Irons & Garment Steamers
Salav
SALAV XL-08 Pink Garment Steamer with Water Tank & Woven Hose; Pink - Extra Large
Mfr # XL-08 Pink
Zoro # G703706183
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salav
- MFR # XL-08 Pink
- Zoro # G703706183
- UPC # 850002007596
- Country of Origin China
- Category Irons & Garment Steamers
Description
The SALAV Performance Garment Steamer XL-08 is a garment steamer with powerful 1500 watts of power featuring a 360 degrees folding adjustable hanger which extends to perfectly fit your clothes and folds up for easy storage. The XL-08 is compact and easy to use and heats up in a quick 50 seconds providing over 52 minutes of continuous steam.Slim and compact. this clothes steamer comes with a 1.7 liter removable translucent water tank and patented SALAV aluminum boiler that provides no copper residue. The durable woven insulated hose helps maintain steam temperature and regulate surface delivers strong. continuous steam to soften and straighten even the toughest fabrics for clothing. drapes. upholstery and more. Included accessories: Pants Press Attachment. Fabric Brush. The XL08-DJ has an XL profile. which means a taller steamer to support your long and short garments alike. The XL08 has an easy to fill. translucent water tank with 1.3L capacity that provides over 46 minutes of continuous steam and heats up in a quick 45 seconds. The double insulated woven hose help maintain steam temperature and regulate surface heat. The ergonomic steam nozzle delivers strong. continuous steam to soften and straighten even the toughest fabrics. FeaturesThe ergonomic steam nozzle delivers strong. continuous steam to soften and straighten even the toughest fabricsDouble Insulated Woven HosePowerful Steam6.5 ft power cord lengthAuto-shut off feature when water runs out or overheats.Telescopic aluminum bar with adjustable height up to 64 inches.Included AccessoriesPants press attachment. Fabric brushCare Instructions:Distilled water is recommended to prevent build up and prolong the life of the garment steamer. Before storing. drain out water from water tank and garment steamer than wipe down with towel to dry. See user manual for additional descaling and careSpecificationsColor: PinkSize: Extra LargeDimension: 16 13 12 in.Weight: 9.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker (31UK38)
- GEORGIA PACIFICRPORATION Sparkle Paper Towels, 2 Ply, 116 Sheets, White (22238)
- BOARDWALK 36 in Sweep Face Broom Heads, Gray (BWK20436)
- RUBBERMAID COMMERCIAL Spray Bottle w/Trigger, 32 oz. (FG9C03060000)
- SALAV Performance Series Garment Steamer (GS06-DJ BLACK)
- SALAV Salav HS-100 SILVER Silver Duo Press Hand Held Steamer (HS-100 SILVER)
- SALAV SALAV HS-04T Black 1000W; Quick Steam Hand Held Steamer with Dual Steam; Black (HS-04/T Black)
- SALAV Performance Series Garment Steamer (GS34-BJ BLACK)
- SALAV Salav HS-100 ROSE GOLD DuoPress Hand Held Steamer Plus Iron; Rose Gold (HS-100 ROSE GOLD)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- PURE CLEAN Twin Tub Washing Machine (PUCWM22)
- Salav Irons & Garment Steamers