Salav GS25-DJ Rose Gold Garment Steamer with Woven Hose
Mfr # GS25-DJ Rose Gold
Zoro # G803706182
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salav
- MFR # GS25-DJ Rose Gold
- Zoro # G803706182
- UPC # 850002007435
- Country of Origin China
- Category Irons & Garment Steamers
Description
The Salav Performance Garment Steamer GS25-DJ Rose Gold is a fashion forward powerful 1500 watt garment steamer featuring a 360 degrees folding adjustable hanger which extends to perfectly fit your clothes and folds up for easy storage. The GS25-DJ Rose Gold also has an easy to fill, translucent water tank with 1.3L capacity that provides over 46 minutes of continuous steam and heats up in a quick 45 seconds. The diamond rose gold woven hose help maintain steam temperature and regulate surface heat. The ergonomic steam nozzle delivers strong, continuous steam to soften and straighten even the toughest fabrics. The GS25-DJ Rose Gold is equipped with power knob and light indicator. Included accessories: Pants Press Attachment, Fabric Brush.
Features- We are dedicated to give everyone the very best houseware products for all home needs
- With a focus on dependability, our client satisfaction and great quality.
- We provide high-quality modern products to be enjoyed by many clients.
- Weight: 11.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1200 ml Foam Hand Soap Cartridge (5369-02)
- SAN JAMAR Bath Tissue Dispenser, Jumbo, 19"x5-1/4"x12", BK/Pearl (SJMR4000TBK)
- UNGER 60 in L Flat Mop Kit, Clamp On Connection, Cut-End, Red, Aluminum/Microfiber/Plastic (SMCMR)
- BEHRENS Behrens Manufacturing Galvanized Washboard BWBG12 (8574634)
- SALAV Salav HS-100 SILVER Silver Duo Press Hand Held Steamer (HS-100 SILVER)
- SALAV Salav HS-100 ROSE GOLD DuoPress Hand Held Steamer Plus Iron; Rose Gold (HS-100 ROSE GOLD)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- SALAV Performance Series Garment Steamer (GS34-BJ BLACK)
- SALAV SALAV HS-04T Black 1000W; Quick Steam Hand Held Steamer with Dual Steam; Black (HS-04/T Black)
- SALAV Performance Series Garment Steamer (GS06-DJ BLACK)
- IMPRESS Impress IM-37R 1200W Retractable Cord-Winder Series Iron; Red & Black (IM-37R)
- Salav Irons & Garment Steamers