Shop All Industrial Markers
Sakura
Solid Paint Marker Low Temperature, Assorted Pack, 12PK
Mfr # XSC-T-ASST
Zoro # G711821571
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sakura
- MFR # XSC-T-ASST
- Zoro # G711821571
- UPC # 842006307123
- Country of Origin Japan
- Category Industrial Markers
Description
The Low Temperature Solid Marker, sold in a box of 12 of assorted colors for extra savings and convenience is a permanent, solidified paint marker crafted for use in cold environments. It is perfect for challenging applications, capable of marking on nearly any surface, including those that are dry, wet, dusty, rusty, or rough. Its unique solid paint composition allows for marking in any direction, including sideways and upside down, without dripping. A simple twist mechanism allows for easy activation. The tip measures 13mm but can also be easily trimmed down with a blade for more precise marking. Specially made for low-temperature conditions, it operates flawlessly both indoors and outdoors, even in rain or snow. The marker dries quickly, setting permanently in just 5 to 7 minutes, to create waterproof and fade-resistant markings on most surfaces glass excluded.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 60" (EP-5960-60)
- UNIVERSAL 5" x 8" Unruled Index Cards, Pk100 (UNV47240)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle (493T63)
- ZORO SELECT Strapping, Crosswoven, 3900 ft. L (16P068)
- SAKURA Solid Paint Marker Original BC, Fluorescent Lemon Color Family (46591)
- SAKURA Solid Paint Marker Low Temperature Mini, Red Color Family, 12PK (XSCM-T-19)
- SAKURA Solid Paint Marker Original BC, Blue Color Family (46582)
- SAKURA Solid Paint Marker Low Halogen, White Color Family, 12PK (XSCLH-50)
- SAKURA Solid Paint Marker Low Halogen, Red Color Family, 12PK (XSCLH-19)
- SAKURA Solid Paint Marker Original BC, Fluorescent Pink Color Family (46593)
- PICA -Ink Deep Hole Marker, Black (150/46/SB)
- Sakura Industrial Markers