Sakura

Solid Paint Marker Low Halogen, Black Color Family, 12PK


product price: $57.69
/pk 12, $4.81/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sakura Low Halogen Marker sold in a box of 12 for extra savings is engineered with a solidified paint composition that boasts low levels of chloride and halogens, positioning it as the ideal tool for settings where the risk of corrosion and metal fatigue is a primary concern. Its formulation, which includes minimized amounts >200 ppm of halogens Br, Cl, F, I and heavy metals >300 ppm Zn, Pb, Hg, Cu, Fe, S, aligns with RDT F-7-3T standards. Featuring a user-friendly design, this marker incorporates a straightforward twist-up function that keeps the paint fresh and ready for immediate application. Its fast-drying paint becomes waterproof, fade-resistant, and chemical-resistant within minutes after application. Designed to perform in extreme temperatures ranging from -40°F to 212°F -40°C to 100°C, it is most effective on clean, dry surfaces. Marks can be cleaned off most non-porous surfaces with alcohol-based solutions. Suitable for a wide range of industrial applications, from stainless steel fabrication to petrochemical processes, and more, this marker demonstrates versatility across sectors.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.