Shop All Concrete and Asphalt Repair - Patches and Compounds
Sakrete
US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 1 Pk
Mfr # 60450007
Zoro # G3983996
Best Seller
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- For Use On Surface Material Asphalt
- Size 50 lb.
- Color Black
- Adheres To Asphalt and Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sakrete
- MFR # 60450007
- Zoro # G3983996
- UPC # 764661164500
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 50 lb. |
Container Size | 50 lb |
Description
Cold Patch, Product Type Cold Patch, Base Material Recycled Asphalt Mix, Cure Type Pressure, Container Size 50 lb, Container Type Bag, Coverage 2 sq ft @ 3 in, Color Black, For Use On Surface Material Asphalt, Standards DOT Approved, VOC Content 0 g/L, Flash Point Greater than 622.4 Degrees F, For Use With Asphalt, Maximum Application Temperature 105 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, Blue, 55m, PK48 (8979)
- NMC Caution Wet Paint (PT48)
- PERMA-PATCH Cold Patch, Black, 60 lb. Bag (PP-60-F)
- 3M Polyester Tape, 2.5" Clr., PK100 (8992)
- SAKRETE 1 qt. Black Blacktop Patch (120038)
- SAKRETE 40LB FastCement Patcher (60200640)
- SAKRETE 50 lb. Gray Self-Leveling Underlayment (120035)
- SAKRETE 1 gal. White, Dries to Clear Concrete Bonding Additive (120036)
- SAKRETE 1 qt. Gray Pre-Mixed Concrete Patch (120547)
- SAKRETE 1 qt. Black Blacktop Crack Filler (120041)
- LOCTITE 20.7 oz. Gray Anchor Bolt Grout HP Kit (1108758)
- Sakrete Concrete and Asphalt Repair - Patches and Compounds