Shop All Masonry Tools
Sakrete
Sakrete 65305305 40 lbs. Sand Mix
Mfr # 889645
Zoro # G104143778
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sakrete
- MFR # 889645
- Zoro # G104143778
- UPC # 764661122401
- Country of Origin United States
- Category Masonry Tools
Description
Features
- 40 lbs. Sakrete sand mix
- A blend of portland cement & washed sand
- Designed for repair & building jobs of less than 2 in. Thickness
- Can be used for patching steps, sidewalks & floors
- Can be used as a topping over existing concrete
- As a grout for drain tile
- As a stucco & as a bedding mix for laying flagstone or slate
- Exceeds astm specification c387.
- Dimension - 20 x 10 x 4 in.
- Item weight - 40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203981)
- PROTO 3/8" Drive, Metric 9mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4909MCF)
- KO-KEN Socket 27mm Surface 43mm 1/2 Sq. Drive (4410M-27)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- SAKRETE Sakrete 65306214 60 lbs. Type N Regular Strength Mortar Mix (211433)
- BON TOOL Bon 14-460 Band Breaker (14-460)
- BON TOOL Bon 82-574 20" Blue Mule Placer Head Only (82-574)
- KRAFT TOOL Block Line Stretcher, 8" - 12" (BL341)
- BON TOOL Bon 11-307 Brick Hammer, Bon 18 Ounce, Fiberglass Handle (11-307)
- KRAFT TOOL Button Bracket Assembly, 2 Hole (CC697)
- GOLDBLATT Goldblatt G05511 11 x 4 in. Curved Drywall Trowel (395517)
- Sakrete Masonry Tools