Shop All Masonry Tools
Sakrete
Sakrete 65304270 80 lbs. Type N Regular Strength Mortar Mix
Mfr # 889672
Zoro # G504143859
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sakrete
- MFR # 889672
- Zoro # G504143859
- UPC # 764661133803
- Country of Origin United States
- Category Masonry Tools
Description
Features
- Sakrete type n regular strength mortar mix
- A quality mixture of sand & cement
- For laying brick, block & stone
- For building or repairing chimneys, walls, planters & outdoor grills
- For tuck pointing mortar joints.
- Dimension - 20 x 14 x 4.5 in.
- Item weight - 80 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, W 8mm, Cut L 3-3/16 In (11709)
- HOUGEN Rubber Collet fits #6 1/4 in. Taps (02495)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Vari-Cut S65 20)
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (69086D2B41510)
- SAKRETE Sakrete 65306214 60 lbs. Type N Regular Strength Mortar Mix (211433)
- KRAFT TOOL Radius Shaping Ornamental Tool, 9 (PL187)
- KRAFT TOOL Whiskey Stick Level, Handle, 5 ft. (CC425)
- KRAFT TOOL Outside Curb/Sidewalk, 6" x 6" 1-1/2"R (CF242PF)
- BON TOOL Bon 72-292 Brick Trowel, Carbon Steel Nl 13" Wood Handle (72-292)
- MARSHALLTOWN Brick Trowel, Philadelphia, 11 x 5-1/2 In (19 11FG)
- KRAFT TOOL Concrete Trowel, Square, 4 x 16 in, Steel (CF222PF)
- Sakrete Concrete & Masonry Tools