Shop All Concrete Mix
Sakrete
Sakrete 65200940 60 lbs. Concrete Mix
Mfr # 200030
Zoro # G404143867
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sakrete
- MFR # 200030
- Zoro # G404143867
- UPC # 764661103608
- Country of Origin United States
- Category Concrete Mix
Description
Features
- Concrete mix. A mixture of portland cement
- Washed & graded sand & gravel
- For repair & building jobs where concrete thickness exceeds 2 in.
- Ideal for pouring footings
- Anchoring poles & posts & building walks, drives, curbs & steps
- Exceeds specification c387.
- Dimension - 20 x 10.5 x 4.5 in.
- Item weight - 60 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 4V Cordless Glue Gun Kit, Red (75-PT2003)
- SCOTCH Painters Tape 1.88"X60Yd (2090-48NC)
- PRO SEAL Primer, Pro Seal Series, Orange, 4 fl oz, Can (61067)
- MINWAX 3.8 Oz Early American Wood Putty Oil-Based Non-Hardening (930)
- SAKRETE Concrete Mix, Pail, Gray (120018)
- SAKRETE 50 lbs 5000 Plus High Early Strength Concrete Mix (114578)
- SAKRETE Concrete Mix, Pail, Gray (120019)
- SAKRETE 50LB Fast Set Conc Mix (65305535)
- SAKRETE Concrete Mix, Pail, Gray (120020)
- SAKRETE Concrete Mix, Pail, Gray (120021)
- DAMTITE Cement Anchoring Wtrpf 10Lb (08122/08121)
- Sakrete Concrete Mix