Shop All Mortar
Sakrete
Mortar-Stucco Mix Type S - 50 lb. Pail
Mfr # 120023
Zoro # G8347998
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Pail
- Container Size 50 lb
- Application Block, Laying Brick, Stone, Walls
- Standards ASTM C1714, ASTM C270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 50 lb |
Details
Item | Masonry Mortar |
Color | Gray |
Container Type | Pail |
Application | Block, Laying Brick, Stone, Walls |
Standards | ASTM C1714, ASTM C270 |
For Use On Surface Material | Brick, Stone, Stucco |
Full Cure Time | 7 day |
Working Time | 5 hr |
Resistance Properties | Chemical Resistant |
Mortar Type | S |
Product Form | Powder |
Minimum Performance Temperature | 40 Degrees F |
Maximum Performance Temperature | 100 Degrees F |
Product Type | Mortar |
Maximum Application Temperature | 90 Degrees F |
Minimum Application Temperature | 40 Degrees F |
Finishing Features | Paintable |
Mortar Base | Sand |
Description
Masonry Mortar, Product Form Powder, Application Block, Laying Brick, Stone, Walls, For Use On Surface Material Brick, Stone, Stucco, Resistance Properties Chemical Resistant, Mortar Type S, Container Size 50 lb, Container Type Pail, Working Time 5 hr, Full Cure Time 7 day, Color Gray, Finishing Features Paintable, Includes Not Applicable, Maximum Application Temperature 90 Degrees F, Maximum Performance Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, Off-White, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3792)
- POLYKEN PE Film Tape, White, 72mm x 55m, Pinked (757)
- WELLER Flux Solvent Dispenser 0.020In Needle (FD2)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 10 mL Bottle (13110)
- SAKRETE 3 lbs Quality Mortar Repair (SA570916)
- CUSTOM BUILDING PRODUCTS Custom Building Products 50Lb White Thinset Mortar CBTSW50 (6954077)
- IMPERIAL MFG Mortar Stove/Freplc 10.3Oz Gry (KK0067-A)
- RAPID SET 55 lb. Gray Concrete Patch and Repair (GRA-RSMM-55)
- CUSTOM BUILDING PRODUCTS Mortar Thin Set Gray 50Lb (FB50)
- AKONA Medium Duty Refractory Mortar, 50 lb, Bag (104319)
- CUSTOM BUILDING PRODUCTS 50Lb Gry Thinset Mortar (MSMG50)
- Sakrete Mortar