Shop All Concrete Mix
Sakrete
Concrete Mix, Pail, Gray
Mfr # 120020
Zoro # G7610084
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Concrete Mix
- Container Type Pail
- For Use On Surface Material Concrete
- Size 50 lb.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sakrete
- MFR # 120020
- Zoro # G7610084
- Country of Origin United States
- Category Concrete Mix
Dimensions
Size | 50 lb. |
Container Size | 50 lb |
Description
Concrete Mix, Color Gray, Container Size 50 lb, Container Type Pail, Coverage 0.375 cu ft, Finishing Features Paintable, Full Cure Time 28 day, Mixing Ratio Varies, Working Time 12 hr, Standards ASTM C387, Application Building Concrete Countertops, Building Curbs, Building Downspout Troughs, Building Floors, Building Patios, Building Sidewalks, Building Steps, Setting Posts, For Use On Surface Material Concrete, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN High Pressure Glue Injector with 2 Brass Tips (19408)
- HALCO Double-Sided Foam Tape, White, 0.5in x 36yd, 1/32in Tape Thick, Acrylic, Indoor Only, 60 to 100 DegF (40512K)
- SHARKBITE SILICON WRAP BRASS FTTNG (25406A)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- SAKRETE Cement, 46 lb, Pail, Gray, 28 day Full Cure Time (120022)
- SAKRETE 50LB Fast Set Conc Mix (65305535)
- SAKRETE Concrete Mix, Pail, Gray (120018)
- SAKRETE 50 lbs 5000 Plus High Early Strength Concrete Mix (114578)
- SAKRETE Concrete Mix, Pail, Gray (120021)
- SAKRETE Concrete Mix, Pail, Gray (120019)
- ROCKITE Cement, Box, Gray (10005)
- Sakrete Concrete Mix