Shop All Smoking Receptacles & Shelters
Sakrete
Ash Tray Sand (Black) - 50 lb. Pail
Mfr # 120017
Zoro # G0465230
original price:
$71.56
15% off
new price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 50 lb.
- Height 13 in
- Width 12-1/2"
- Base Dia. 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sakrete
- MFR # 120017
- Zoro # G0465230
- UPC # 764661200178
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 13 in |
Width | 12-1/2" |
Base Dia. | 12-1/2" |
Opening Size | 12-1/2" |
Container Depth | 12 1/2 in |
Width/Diameter | 12 1/2 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 50 lb. |
Color | Black |
Container Strength | Medium Duty |
Item | Ash Tray Sand |
Material | Granular Sand |
Number of Openings | 1 |
Includes | 50 lbs. Sand in Bucket |
Accessory Type | Ash Tray Sand |
Description
Ash Tray Sand, Color Black, Height 13 in, 12 1/2 in Width/Diameter, Material Granular Sand, Includes 50 lbs. Sand in Bucket
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., White (TW-35)
- BILLY GOAT Hose Kit, For Use With QV Series (831018)
- RAINDRIP COMPRESSION COUPLER 5/8"" (345G00UB)
- SAKRETE Ash Tray Sand (Off White) - 50 lb. Pail (120016)
- GLOBAL INDUSTRIAL Black Aluminum Outdoor Ashtray (652403)
- JUSTRITE Cigarette Receptacle, 55 gal., Gray (26054)
- RUBBERMAID Commercial GroundsKeeper Cigarette Waste Collector (FG257088BEIG)
- GLOBAL INDUSTRIAL 5'L Tie Down Cable For Butt-Tainer Outdoor Ashtray (603124)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Black (FG257088BLA)
- TOUGH GUY Ash Tray, 1-3/4 gal., Chrome (48L068)
- Sakrete Smoking Receptacles & Shelters