Shop All Concrete and Asphalt Repair - Patches and Compounds
Sakrete
50 lb. Gray Concrete Refinisher
Mfr # 120034
Zoro # G0465361
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Concrete
- Size 50 lb.
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sakrete
- MFR # 120034
- Zoro # G0465361
- UPC # 764661200345
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 50 lb. |
Container Size | 50 lb |
Maximum Crack Width+1 | 1/4 in |
Description
Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Cement, Cure Type Ambient, Resistance Properties Moisture Resistant, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 23 sq ft @ 1/4 in, Full Cure Time 12 hr, Maximum Crack Width 1/4 in, Maximum Thickness 1 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 2 day, Minimum Traffic Hours 1 day, Working Time 20 min, Application Resurfacing Concrete, Color Gray, For Use On Surface Material Concrete
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTLINE PRODUCTS Cement Anchor Rockite10# (10010)
- ZINSSER Popcorn Ceiling Patch, 1 qt, Pail, White, Ready-Mixed Popcorn Ceiling Patch (76084)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- POLYKEN Gaffers Tape, 11.5 mil, 1 In x 55 yd, White (510)
- SAKRETE 1 gal. Black Blacktop Crack Filler (120039)
- SAKRETE 10 lb. Gray Concrete Patch (120037)
- SAKRETE US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 56 PK (60450007-56)
- SAKRETE 1 gal. White, Dries to Clear Concrete Bonding Additive (120036)
- SAKRETE 10 lb. Gray Cement Patch (120028)
- SAKRETE 50 lb. Gray Hydraulic Cement (120030)
- RUST-OLEUM Gray Large Concrete Patching Compound Kit (5494323)
- Sakrete Concrete and Asphalt Repair - Patches and Compounds