Shop All Concrete and Asphalt Cleaners and Sealers
Sakrete
5 gal. White, Dries to Clear Sealer
Mfr # 120045
Zoro # G0465285
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patching Application Additives and Activators
- For Use On Surface Material Concrete, Masonry, Stone, Terrazzo
- Container Type Pail
- Size 5 gal.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sakrete
- MFR # 120045
- Zoro # G0465285
- UPC # 764661200451
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Concrete Sealer, Product Type Concrete Sealer, Coverage 500 sq ft, Container Size 5 gal, Container Type Pail, Working Time 2 hr, Full Cure Time 1 day, Color Clear, Application Concrete Sealing, Base Material Acrylic, Resistance Properties Water Resistant, Flash Point Greater than 200 Degrees F, For Use On Surface Material Concrete, Masonry, Stone, Terrazzo, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 350 g/L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TODOL Spray Applicator Tip, Clear, Plastic (FR01)
- TRIMACO 2.83" x 180' FloorShell Heavy Duty Seam Tape (12390)
- 3M Masking Tape, Natural, 3/8 In Dia, PK2500 (2380)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- SAKRETE Cleaner, Concrete and Asphalt, 1 qt. (120042)
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 1 gal., EA1 (PC-117-1)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Desert Sand Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CCST292299-01)
- DYNATRON Auto Seam Sealer Grey Caulk, 550, 12 oz (7000125068)
- H&C 5 gal Concrete Dustproofer Floor Sealer, matte Finish, Clear, Water Base (50.154155-20)
- SUREBOND 55 gal. Sealer, Semi-gloss Finish, Clear, Water Base (SB-3330 D)
- TENON Concrete And Masonry Sealer WB - 5 Gal Pail (120674)
- Sakrete Concrete and Asphalt Cleaners and Sealers