Shop All Concrete and Asphalt Repair - Patches and Compounds
This Product is Discontinued
Sakrete
10.3 oz. Black Blacktop Crack Filler (Discontinued)
Mfr # 120040
Zoro # G5245624
This Product is Discontinued
Key Features
- Application Repair Cracks, Helps Stop Damaging Water Penetration, For Cracks Up to 1/2 in Wide
- Size 10.3 oz.
- For Use On Surface Material Asphalt
- Color Black
- Adheres To Blacktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sakrete
- MFR # 120040
- Zoro # G5245624
- UPC # 764661197119
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 10.3 oz. |
Container Size | 10 oz |
Description
Blacktop Crack Filler, Product Type Crack Filler, Container Size 10 oz, Container Type Tube, Coverage 25 ft @ 1/4 in, Full Cure Time Not Specified, Application Repair Cracks, Helps Stop Damaging Water Penetration, For Cracks Up to 1/2 in Wide, Color Black, For Use On Surface Material Asphalt, Flash Point Not Specified, For Use With Blacktop
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.