Shop All Concrete and Asphalt Repair - Patches and Compounds
Sakrete
10 lb. Gray Cement Patch
Mfr # 120028
Zoro # G0465337
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Size 10 lb.
- For Use On Surface Material Concrete
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sakrete
- MFR # 120028
- Zoro # G0465337
- UPC # 764661200284
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 10 lb. |
Container Size | 10 lb |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Cement, Product Form Powder, Container Size 10 lb, Container Type Box, Coverage 1 sq ft @ 1 in, Full Cure Time 1 day, Working Time 10 min, Application Concrete Repair, Color Gray, For Use On Surface Material Concrete, Standards CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA, VOC Content 0 g/L, Flash Point Non-Combustible, For Use With Concrete, Maximum Application Temperature 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Foam Tape 3/16X3/8X17' (02253)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- ECLECTIC PRODUCTS Epoxy Adhesive, E6000 Series, Off-White, 8 oz, Dual-Cartridge (562012)
- 3M Cloth Tape, 1 x 5 yd, 4.5 mil, Light Brown (5151)
- SAKRETE 1 qt. Gray Concrete Crack Repair (120026)
- SAKRETE 50 lb. Gray Hydraulic Cement (120030)
- SAKRETE 1 qt. Black Blacktop Patch (120038)
- SAKRETE 1 gal. White, Dries to Clear Concrete Bonding Additive (120036)
- SAKRETE 5 gal. Pale Amber Form Release Oil (120044)
- SAKRETE 1 qt. Black Blacktop Crack Filler (120041)
- QUIKRETE Concrete Patch (865035)
- Sakrete Concrete and Asphalt Repair - Patches and Compounds