Shop All Radios
Sakar
Sound FX SPC120 Portable MP3 Player-iPod Sound Case with Amplified speakers
Mfr # SPC120
Zoro # G904118785
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
- Built-in Amplified Speakers
- Compatibility: Most Mp3 Players, MP4 Players and iPods.
- One side has a transparent screen and cover.
- Comes with 3 hooks for portability as well as shoulder strap.
- Protect your player from wear and tear
- Driver unit(s) diameter: 57mm
- Impedance: 8 ohms
- Dimensions: 4 x 5.3 x 2.2 inches
- Frequency Response: 275 Hz-20 kHz
- Power Output: 3 W
- Power requirement: 4 AAA Batteries (Not INcluded)
- Plug: 3.5 mm Stereo
- Mesh Pocket: Yes
- Battery Indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL CAT-5E Feed-Thru RJ45 Mod Plugs, Pack/100 (85-372)
- MIGHTY MAX BATTERY Acme Security Systems 622 Replacement Battery 12V 7Ah - 6 Pack (ML7-12MP6361772)
- ILC Replacement for Cameron Sino Cs-dyc312vx Battery (CS-DYC312VX)
- CREST HEALTHCARE LockingCall Call Cord, 7' Cord, Auth 5-Pin Plug, Maintained (211M)
- ROLLS ROLLS RM82 Channel Mic-Line Mixer (RM82)
- JENSEN Portable AM/FM Radio-Blue (MR-750-BL)
- PEAVEY ELECTRONICS Peavey Electronics TRACEELF 200 watt Micro Bass Amplifier Head (TRACEELF)
- AUDIOBOX RXC-25BT 10-Watt Portable Cassette Player and Recorder Boombox with 3-Band Radio, Bluetooth Black (RXC-25BTBLK)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- EDIFIER R1850DB 70-Watt-RMS Amplified Bluetooth Bookshelf Speaker System with Sub Out (4003295)
- POLY-PLANAR Radio Mount, 12in.x10in.x4in., Black (RM10)
- Sakar Radios