Sakar 70365 7x Magnification Nickelodeon Turtles Binocular - Green & Blue
Mfr # 70365
Zoro # G904008390
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sakar
- MFR # 70365
- Zoro # G904008390
- UPC # 21331640192
- Country of Origin China
- Category Binoculars
Description
Peek through these Teenage Mutant Ninja Turtles Binoculars and discover the amazing sights outdoors. The plastic body and rubber, textured grips ensure your little one has a perfect grip, while the reliable center wheel provides a steady focus. With 7x magnification, these binoculars perform beautifully both indoors and out.
Perfect for bird watching, sports, concerts and more. Scope out fun and adventure with the Teenage Mutant Ninja Turtles Binoculars. Designed with detailed artwork of your favorite half-shell heroes, these binoculars are perfect to use in any setting.
Specifications- Color: Green & Blue
- Magnification: 7x
- Dimension: 7" L x 3" W x 9" H
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Wall Mount MI-1766 (MI-1766)
- INNOVERA Mid-Size Wireless Optical Mouse w/Micro USB, 2.4 GHz/32 ft Wireless (IVR61500)
- UNIVIEW UVTC6.152.0524, Universal Pole Mounting Bracket Elegant White, Universal Type (TR-UP06-IN)
- SCHOOL SMART CR2025 3 VOLT BATTERY PK 2 (1583435)
- BARSKA Astronomy Binocular, 20-140X Magnification, Porro Prism, 54 ft @ 1000 yd Field of View (AB11184)
- KONUS Photographic tripod for spotting scopes - 1300mm (1959)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (AB10160)
- BUSHNELL 10x42mm H2O Binocular - Dark Blue Porro WP/FP Twist Up Eyecups (134211R)
- CELESTRON Celestron 777770 Kids 4 x 30 Binocular (777770)
- KONUS Telescope D.60/F.800 Refractor with metal tripod + CD rom (1743)
- Sakar Binoculars