Shop All Depressed Center Wheels
Sait
Z-Tech High Performance Depressed Center Wheel, 5 in Dia x 1/4 in THK, 24 Grit, Zirconia Abrasive
Mfr # 22612
Zoro # G709005266
product price: $14.35
/ea
Sold in multiples of 10 for $143.50
$143.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 22612
- Zoro # G709005266
- UPC # 699053226125
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Sait Z-Tech Depressed Center Wheel, High Performance, 5 in Wheel Diameter, 1/4 in Wheel, Thread Connector, 24 Grit, Extra Coarse Grade, Zirconia Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, 5/8-11 Center Hole Thread, Wheel Hardness: R, Black Wheel, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., XCrs, SC (7000046011)
- MERIT Qk Chang Dsc Backup Pad, 3D, TS, TurnOnOff (08834160017)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 400 Grit (46924)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- METABO Pipeline Wheel, T27, A24T, 4.5"X1/8"X7/8" (616281420)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56449)
- Sait Depressed Center Wheels