Shop All Straight Grinding Wheels
Sait
UA Cutting Wheel, 5 in Wheel Diameter, 0.045 in Wheel Thickness, 60 Grit, Aluminum Oxide Abrasive, W
Mfr # 23305
Zoro # G409005450
product price: $6.85
/ea
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 23305
- Zoro # G409005450
- UPC # 699053233055
- Country of Origin United States
- Category Straight Grinding Wheels
Description
UA Cutting Wheel, 5 in Wheel Diameter, 0.045 in Wheel Thickness, 60 Grit, Aluminum Oxide Abrasive, Wheel Type Number: Type 27/42, 12200 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous and Non-Ferrous Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Specifications Met: ANSI B7.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x .030 Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69817)
- PFERD Die Grinder Mandrel - 1/4" Shank - 3/8" Arbor Hole, 1" Flange (69034)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1843)
- FLEX-HONE TOOL 08309 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 800 Grit Silicon Carbide (08309)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (69936662083)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61743)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk (66243522418)
- UNITED ABRASIVES/SAIT SAIT 28025 Aluminum Oxide Bench Wheel (Grade A80X) 8" x 1" x 1", 1-Pack (28025)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 7"x1"x1" 36g Coarse (12E444)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, SC, 60G, Med, Grn (66253364206)
- Sait Straight Grinding Wheels