Shop All Bench Grinder Accessories
Sait
Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 60 Grit, Silicon Carbide Abr
Mfr # 28123
Zoro # G308689409
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28123
- Zoro # G308689409
- UPC # 699053281230
- Country of Origin Israel
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, Type 1 General Purpose, 8 in dia, 1 in Thickness, 1 in, 60 Grit, Coarse Grade, Silicon Carbide Abrasive, 3600 RPM Maximum, Vitrified Porous Bond, Green Wheel, Applicable Materials: Ferrous and Non-Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88014)
- FOWLER X-Proof IP54 Shockproof Indicator - White (525204500)
- J.W. WINCO GN352-40-40-M8-S-55 Rubber Bumper Threaded Stud (352-40-40-M8-S-55)
- WESTWARD 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E201)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- HHIP .010" Concave Radius Diamond Dresser (3900-0086)
- JET Bench Grinder Stand, 10-1/2inLx35inW, Iron (578172)
- OREGON Adapter Plate for 88-023 (88-017)
- Sait Grinders & Accessories